Shop All Anti-Fatigue Mats
Notrax
3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick
Mfr # 511S0023BL
Zoro # G7349511
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Oil Resistant No
- Antimicrobial No
- Brake Fluid Resistant No
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Product Information
- Brand Notrax
- MFR # 511S0023BL
- Zoro # G7349511
- UPC # 662641843615
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 2 ft |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 511 Marble-Tuff(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASE EATER Base Neutralizer, 5 gal. (4900-005)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (45L)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4062-XL (10))
- TILLMAN Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (964L)
- NOTRAX 9 ft. L x PVC Foam, 1/2" Thick (419S0039BY)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0025BL)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0023BL)
- NOTRAX 60 ft. L x PVC Foam, 9/16" Thick (411R0436BL)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2 in Thick (474S0035BL)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BL)
- GELPRO Gel Pro 30 in. L X 20 in. W Charcoal Indoor Polyurethane Foam Nonslip Anti Fatigue Mat (108-23-2030-4-R)
- Notrax Floor Mats