Shop All Anti-Fatigue Mats
Notrax
3 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick
Mfr # 970S0023BL
Zoro # G304398923
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Antifatigue Yes
- Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant
- Anti-Slip Surface Yes
- Surface Material Vinyl
Product Information
- Brand Notrax
- MFR # 970S0023BL
- Zoro # G304398923
- UPC # 662641750685
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 2 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 970 Marble Sof-Tyle(TM) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP6 (3VCP6)
- ELECTROMARK Pmt Tag, 5-3/4 x 3 In, Bk and Yel/Wht, PK25 (Y604053)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, 18G HPPE, Reinforced Thumb, Size XL, 12PK (GL606DPCXL)
- OCCUNOMIX Occunomix 561-870-01 Snap-On Hard Hat Sweatband; Navy (561-870-01)
- NOTRAX 10 ft. L x Vinyl, 9/16" Thick (518S0410YB)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BY)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0023BL)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0028YB)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BL)
- NOTRAX 2 ft. L x Rubber, 3/4" Thick (425S2440BL)
- NOTRAX 6 ft. L x Vinyl, 9/16" Thick (518S0036YB)
- Notrax Anti-Fatigue Mats