Shop All Anti-Fatigue Mats
Notrax
3 ft. L x Vinyl, 9/16" Thick
Mfr # 518S0033YB
Zoro # G7312177
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Electrical Resistance Electrical Properties Not Tested
- Oil Resistant No
- Brake Fluid Resistant No
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Mat Surface Pattern Diamond Plate
Product Information
- Brand Notrax
- MFR # 518S0033YB
- Zoro # G7312177
- UPC # 662641894532
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 30 gal. (1030S-50)
- TECHNICHE Phase Change Cooling Vest, L/XL (6626-HVL/XL)
- KINCO GLOVES LIND PIGSKN KNIT GLV XXL (1927KW-XXL)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-136-427)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023BL)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (612S0023BL)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0212YB)
- NOTRAX 14 ft. L x Vinyl, 1" Thick (519S0314YB)
- RUBBER-CAL "Dura-Chef Interlock" Anti-Fatigue Matting - 5/8 in x 3 ft x 3 ft - Red Rubber Floor Mat (03_126_INT)
- Notrax Floor Mats