Shop All Anti-Fatigue Mats
Notrax
3 ft. L x Vinyl, 1" Thick
Mfr # 519S0033BL
Zoro # G7350196
original price:
$66.99
10% off
new price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brake Fluid Resistant No
- Mat Shape Square
- Length 3 ft
- Mat Electrical Resistance Electrical Properties Not Tested
- Oil Resistant No
Product Information
- Brand Notrax
- MFR # 519S0033BL
- Zoro # G7350196
- UPC # 662641895508
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 4XL (1FBB9)
- HONEYWELL NORTH Vented Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 8, White (BC86010000)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S3240)
- BANNER STAKES Magnetic Belt Barrier, 7 ft., Out of Srv, Y (MH7005)
- NOTRAX 3 ft. L x Vinyl, 9/16" Thick (518S0033YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023BL)
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0324BY)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034BL)
- NOTRAX Antifatigue Mat, Diamond Plate, 2 ft x 3 ft, 9/16 in Thick, Black with Yellow Border, Beveled Edge (479S0023YB)
- NOTRAX 16 ft. L x PVC Foam, 1/2" Thick (419S0216BY)
- Notrax Anti-Fatigue Mats