Shop All Anti-Fatigue Mats
This Product is Discontinued
Notrax
3 ft. L x Rubber Surface With Dense Closed PVC Foam Base, 1/2" Thick (Discontinued)
Mfr # 480S0023BL
Zoro # G7465193
This Product is Discontinued
Key Features
- Length 3 ft
- Mat Surface Pattern Embossed Pebble
- Width 2 ft
- Color Black
- Thickness 1/2 in
Product Information
- Brand Notrax
- MFR # 480S0023BL
- Zoro # G7465193
- UPC # 662641673793
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 2 ft |
Details
Mat Surface Pattern | Embossed Pebble |
Color | Black |
Thickness | 1/2 in |
Antifatigue | Yes |
Item | Antifatigue Mat |
Backing Material | PVC Sponge |
Description
Antifatigue Mat, Width 2 ft, Thickness 1/2 in, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.