Shop All Anti-Fatigue Mats
Notrax
3 ft. L x PVC Foam, 3/8" Thick
Mfr # 415S0023BY
Zoro # G0262771
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Brake Fluid Resistant No
- Mat Shape Rectangle
- Oil Resistant No
- Standards ASTM D3884-01; ASTM C-1028; ASTM D-1004-94A-03; ASTM D-412; ASTM E648-94a
Product Information
- Brand Notrax
- MFR # 415S0023BY
- Zoro # G0262771
- UPC # 662641639461
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 ft |
Length | 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N40 (471N40)
- GENUINE GRIP Athletic Shoes, Women, White, 215-8.5W, PR (215-8.5W)
- OCCUNOMIX Men's Yellow Polyester Jacket size M (LUX-TJCW-YM)
- LYLE Caution Sign, 10 in. H, Alum, Area In Front (LCU3-0482-RA_14x10)
- NOTRAX 3 ft. L x PVC Foam, 3/8" Thick (415S0033BY)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0028YB)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0035BL)
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick (518S0028YB)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (406S0034BY)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (982S0035BL)
- WEARWELL 5 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419)
- Notrax Anti-Fatigue Mats