Shop All Anti-Fatigue Mats
Notrax
3 ft. L x PVC Foam, 3/8" Thick
Mfr # 411S0323BL
Zoro # G0803966
original price:
$12.59
new price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Material PVC Foam
- Mat Surface Pattern Pebble
- Mat Shape Rectangle
Product Information
- Brand Notrax
- MFR # 411S0323BL
- Zoro # G0803966
- UPC # 662641638952
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 411 Sof-Tred(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 6", White, 12/Case (THD114)
- MONTOUR LINE Sign Frame Floor Standing 14x22V PolBrass, PLEASE WAIT NEXT ASSOCIATE (FSE200-1422-V-PB-PLSWAITASSC)
- ZORO SELECT Anti-Slip Tape, Gray, 6 in x 60 ft. (GRAN5100)
- PETOSKEY Petoskey Fb-P9943-79 Adhesive Tire Label - 500 Roll (FB-P9943-79)
- NOTRAX 3 ft. L x PVC Foam, 9/16" Thick (411S0423BL)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0310BL)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0212YB)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BL)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0024BL)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0035BL)
- WEARWELL 3 ft. L x Natural Rubber Surface With Nitrile Sponge, 9/16" Thick (447)
- Notrax Floor Mats