Shop All Anti-Fatigue Mats
Notrax
3 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # 410S0323BY
Zoro # G7429143
original price:
$16.49
19% off
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC Closed Cell Foam
- Antimicrobial No
- Brake Fluid Resistant No
- Antifatigue Yes
- Mat Shape Rectangle
Product Information
- Brand Notrax
- MFR # 410S0323BY
- Zoro # G7429143
- UPC # 662641683747
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 2 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, L, PR (19K977)
- BRADY Danger Tag, 5-3/4inHx3inW, Poly, Brass, PK25 (50253)
- 3M E-A-R„¢ Push-Ins Foam Earplugs, EAR 318-1000, 100/Box (7000127213)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (19L484)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BL)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BY)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0323BL)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BY)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0025BL)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (417S0023BY)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Notrax Floor Mats