Shop All Anti-Fatigue Mats
Notrax
3 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # 410S0323BL
Zoro # G2704274
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Closed Cell Foam
- Length 3 ft
- Oil Resistant No
- Brake Fluid Resistant No
- Mat Surface Pattern Corrugated
Product Information
- Brand Notrax
- MFR # 410S0323BL
- Zoro # G2704274
- UPC # 662641638570
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 2 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1084-5X)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Blue Belt (M630-BK-BL-110)
- DUNLOP Knee Boots, Size 11, 15" H, Black, Plain, PR (8990400)
- JUSTRITE Biohazard Waste Can, 18-1/4 In. H (05930)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BY)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0323BY)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BL)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (982S0035BL)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0026YB)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (417S0023BL)
- NOTRAX 16 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- Notrax Anti-Fatigue Mats