Shop All Anti-Fatigue Mats
Notrax
3 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick
Mfr # 440S0033BL
Zoro # G2109718
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile/PVC Foam Blend
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Standards ASTM D-1004-94a-03; ASTM D-2240; ASTM D-3884; ASTM D-2859/CPSC FF-170; ASTM D-1894-01; ASTM D-412; ASTM-648
- Mat Electrical Resistance Electrical Properties Not Tested
- Antimicrobial No
Product Information
- Brand Notrax
- MFR # 440S0033BL
- Zoro # G2109718
- UPC # 662641857582
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Chemical Resistant, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 440 Superfoam(TM) Comfort(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Nitrile Blend Rubber Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Sds Binder, Yellow, 3" Rings One 3/8" Ho (RTK63)
- MUTUAL INDUSTRIES 4" X 100Yd Const Grade Pavement White (17792-10-4000)
- MILWAUKEE TOOL 18 in. Level 3 Cut Resistant Protective Sleeves (12 pair) (48-73-9031B)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (980WLS-Z7/6FTGN)
- NOTRAX 2 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0032BL)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0035BL)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BL)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (417R0036BY)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0036BL)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312BL)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0047YB)
- Notrax Anti-Fatigue Mats