Shop All Anti-Fatigue Mats
Notrax
22 ft. L x PVC Foam, 1/2" Thick
Mfr # 419S0222BY
Zoro # G5711246
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 ft.
- Thickness 1/2"
- Material PVC Foam
- Mat Surface Pattern Diamond Plate
- Color Black/Yellow
Product Information
- Brand Notrax
- MFR # 419S0222BY
- Zoro # G5711246
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 22 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 22 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Magnetic Fields Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0025-RD_14x10)
- KINCO Lind Pigskin Knit Glv L (1927KW-L)
- CHILL-ITS BY ERGODYNE Evaporative FRNeck Shade, Polymer, Blu, PK6 (6717FR)
- CHICAGO PROTECTIVE APPAREL Hand Pad, 22 oz. Para Aramid, 8" x 8" (709-8-KV)
- NOTRAX 22 ft. L x PVC Foam, 1/2" Thick (419S0322BY)
- NOTRAX 7 ft. L x Vinyl, 9/16" Thick (518S0037YB)
- NOTRAX 120" L x PVC, 1" Thick (621S0310BY)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975R3675BL)
- NOTRAX 12 ft. L x Vinyl, 1/2" Thick (36VK48)
- NOTRAX 75 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485R6075YB)
- WEARWELL 50 ft. L x PVC Sponge, 3/8" Thick (451.38X3X50BK)
- Notrax Anti-Fatigue Mats