Shop All Anti-Fatigue Mats
Notrax
20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick
Mfr # 509S0320YB
Zoro # G7349310
original price:
$319.99
10% off
new price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Color Black/Yellow
- Oil Resistant No
- Length 20 ft
- Antimicrobial No
Product Information
- Brand Notrax
- MFR # 509S0320YB
- Zoro # G7349310
- UPC # 662641899179
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 20 ft |
Width | 3 ft |
Description
Antifatigue Runner, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- TRIMACO Spray Suit, 2XL, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28034)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 22" X 8.5", PK2 (109916)
- OAKLEY SI Holbrook Blackside w/ Prizm Black Polar (OO9102-G055)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336BY)
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 2 ft. W, Vinyl, Square Grid Surface Pattern, 5/8" Thick (T17S0032BL)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (411S0345BY)
- NOTRAX 12 ft. L x PVC Foam, 1/2" Thick (419S0312BL)
- NOTRAX 15 ft. L x Vinyl, 1" Thick (519S0215YB)
- NOTRAX 24 ft. L x Vinyl, 1" Thick (519S0224YB)
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0220BY)
- Notrax Floor Mats