Shop All Anti-Fatigue Mats
Notrax
20 ft. L x PVC Foam, 1/2" Thick
Mfr # 419S0220BY
Zoro # G7493841
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Thickness 1/2 in
- Antifatigue Yes
- Antimicrobial No
Product Information
- Brand Notrax
- MFR # 419S0220BY
- Zoro # G7493841
- UPC # 662641918399
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 ft |
Length | 20 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BYL)
- 2W INTERNATIONAL High Viz Rain Parka, 2X-Large, Lime, Class 3 (736C-3 2XL)
- PIG Mercury Spill Kit, Chem/Hazmat (KIT600)
- SCHNEIDER ELECTRIC Tower Light, LED, Ornge, Polycarbonate, IP65 (XVUC25)
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0320BY)
- NOTRAX 15 ft. L x Vinyl, 1" Thick (519S0215YB)
- NOTRAX 7 ft. L x Vinyl, 9/16" Thick (518S0037YB)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BL)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (982S0035BL)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3310BL)
- GUARDIAN FLOOR PROTECTION 60" L x Polypropylene, 0.38" Thick (24030502)
- Notrax Floor Mats