Shop All Anti-Fatigue Mats
Notrax
15 ft. L x Vinyl, 9/16" Thick
Mfr # 518S0315YB
Zoro # G7350135
original price:
$213.99
5% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 60 lb
- Length 15 ft
- Oil Resistant No
- Antimicrobial No
- Antifatigue Yes
Product Information
- Brand Notrax
- MFR # 518S0315YB
- Zoro # G7350135
- UPC # 662641895003
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 15 ft |
Width | 3 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- MOBILE COOLING Men's Drirelease Mobile Cooling Long Sleeve Shirt, Hi-Viz, 2X (MCMT05100621)
- RETRACTA-BELT PRIME Belt Barrier, Steel and Concrete, 40in, PK2 (100SS1-BK-2PK)
- CAROLINES TREASURES Golden Retriever Indoor Outdoor Mat - 18 x 27 in. (CA79202)
- NOTRAX 12 ft. L x Vinyl, 1/2" Thick (36VK48)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0036YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0024YB)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035BL)
- NOTRAX 8 ft. L x PVC Foam, 1/2" Thick (415S0028BL)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0312BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (CK 0035YB)
- Notrax Anti-Fatigue Mats