Shop All Anti-Fatigue Mats
Notrax
12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick
Mfr # 975S0312BY
Zoro # G7527511
original price:
$293.99
9% off
new price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Width 3 ft
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Mat Surface Pattern Diamond Plate
Product Information
- Brand Notrax
- MFR # 975S0312BY
- Zoro # G7527511
- UPC # 662641825758
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 12 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 975 Cushion Trax(R) Ultra(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, PK100 (86675)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-M)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, 2XL (V41108)
- PIP Canvas Hot Mill Glove, 24 Oz, PK12 (94-924)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0312BL)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0410BY)
- NOTRAX 5 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0035BL)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern, 1" Thick (36VL13)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0026YB)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0028BY)
- DURABLE CORP 2' X 3' Black W/Yellow Border Anti-Fatigue Mat (442S23BKY)
- Notrax Anti-Fatigue Mats