Shop All Anti-Fatigue Mats
Notrax
12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick
Mfr # 485S0412BL
Zoro # G7339888
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Oil Resistant No
- Weight 72 lb
- Antimicrobial No
- Mat Electrical Resistance Electrical Properties Not Tested
Product Information
- Brand Notrax
- MFR # 485S0412BL
- Zoro # G7339888
- UPC # 662641893252
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 4 ft |
Length | 12 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY SideWinder 50ft Self Retracting Lifeline. Karam Mfg. Class A Galvanized Cable (2901-K)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0038YB)
- WOLVERINE 6-Inch Work Boot, XW, 10 1/2, Brown, PR (W191077)
- BRADY Safety Sign Label, 5 In. W, 3-1/2 In. H, 87754 (87754)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0412YB)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0312YB)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0312YB)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310BL)
- NOTRAX 18 ft. L x Vinyl, 9/16" Thick (518S0418YB)
- NOTRAX 14 ft. L x Vinyl, 9/16" Thick (518S0314YB)
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0240BY)
- Notrax Anti-Fatigue Mats