Shop All Anti-Fatigue Mats
Notrax
12 ft. L x Vinyl, 1/2" Thick
Mfr # 36VK48
Zoro # G9796114
original price:
$203.48
4% off
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brake Fluid Resistant No
- Length 12 ft
- Weight 54 lb
- Mat Shape Rectangle
- Mat Surface Pattern Marble
Product Information
- Brand Notrax
- MFR # 36VK48
- Zoro # G9796114
- UPC # 662641847729
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft |
Width | 3 ft |
Description
Antifatigue Runner, Anti-Slip Backing No, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 511 Marble-Tuff(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES ALC 41424 Nylon Blast Suit Blue XXL, Nylon/Cotton (41424)
- PETRA ROC Petra Roc BTBL-CAUTION Barricade Tape 2 Mil Bilingual Caution Do Not Enter & Cuidado No Entrar; 3 in. x 1000 ft. (BTBL-CAUTION)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1090032)
- DANNER Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10EE)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (413R0036BY)
- NOTRAX 9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB9)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 1" Thick (990)
- NOTRAX Antifatigue Mat, Black, 5 ft. L x 3 ft. W, Vinyl, Square Grid Surface Pattern, 5/8" Thick (T17S0035BL)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0038YB)
- NOTRAX 5 ft L x Rubber Surface With Dense Closed PVC Foam Base, 1/2 in Thick (480S0035BL)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71211)
- Notrax Floor Mats