Shop All Anti-Fatigue Mats
Notrax
10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick
Mfr # 509S0310YB
Zoro # G7340201
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Antifatigue Yes
- Brake Fluid Resistant No
- Thickness 9/16 in
- Antimicrobial No
Product Information
- Brand Notrax
- MFR # 509S0310YB
- Zoro # G7340201
- UPC # 662641899070
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 10 ft |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, N95, 3M 5000 Series/3M 6000 Series, Bayonet, White, 10 Pack (5N11)
- KISHIGO L-XL, Orange, Class 2, Black Bottom Mesh Vest - Economy (1529-L-XL)
- WHEELOCK HornStrobe, 12/24VDC, WHT, 5-15/64inH, Alert (CN121098)
- MUCK BOOT CO Size 15 Men's Ankle Boot Steel Work Boot (CCSTCSA M 150)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0210BL)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0210YB)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0310BL)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0312BY)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0338BL)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0045YB)
- Notrax Floor Mats