Shop All Anti-Fatigue Mats
Notrax
10 ft. L x PVC Closed Cell Foam, 5/8" Thick
Mfr # 410S5310BL
Zoro # G2396031
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC Closed Cell Foam
- Oil Resistant No
- Antifatigue Yes
- Mat Electrical Resistance Electrical Properties Not Tested
- Mat Shape Rectangle
Product Information
- Brand Notrax
- MFR # 410S5310BL
- Zoro # G2396031
- UPC # 662641878372
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 10 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 5/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Electrical Rated Gloves, Class 2, Sz 9, PR (147-2-14/9)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 090)
- LABELMASTER Flammable Liquid Placard, 1863, PK25 (ZRV21863)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 M)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BY)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5410BL)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3310BL)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0045BL)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0035GY)
- NOTRAX Static Dissipative Mat, 3 ft. L x 1/2" Thick (8PRV7)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (413S0034BL)
- Notrax Anti-Fatigue Mats