Shop All Tree Pole Climbers and Accessories
Notch
Wear Safe Aluminum Friction Ring Large, 48mm x 74mm
Mfr # 58320
Zoro # G109102312
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes The Arborist industry's first wear indicator mark for increased safety and ease of inspection
- Features A 33% larger bend radius
Product Information
- Brand Notch
- MFR # 58320
- Zoro # G109102312
- UPC # 723466956550
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Details
Includes | The Arborist industry's first wear indicator mark for increased safety and ease of inspection |
Features | A 33% larger bend radius |
Description
The Notch Aluminum Wear Safe Friction Rings have the Arborist industry's first wear indicator mark for increased safety and ease of inspection. Purpose driven with a 33% larger bend radius. Hot forged 7075 anodized aluminum construction. Compatible with rope style bridges. 30kN MBS. Individually serialized. Available in two sizes: Small 28x54mm, Large 48x74mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5350XL)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSL)
- LYLE Do Not Block Driveway Sign, 12" x 12, T1-1642-EG_12x12 (T1-1642-EG_12x12)
- FRED SILVER Convex Security Mirror (PLXR-18)
- NOTCH Acculine Throw Line (NTL22-180)
- NOTCH 36" Steel Friction Saver (NSFS-36)
- NOTCH Gecko® Aluminum 2.0 Climbers w/ Tree Gaffs (41320T)
- NOTCH Gecko Carbon Fiber 2.0 Climbers Tree Gaffs (52142T)
- NOTCH Compact Dual Wedge (99378)
- NOTCH 48" Steel Friction Saver (NSFS-48)
- A & I PRODUCTS CLIMBER-MANUAL-JEFF JEPSON-ENGLISH 8.3" x5.4" x0.5" (A-B1AB100)
- Notch Tree Pole Climbers and Accessories