Shop All Tree Pole Climbers and Accessories
Notch
Steel Ring Friction Saver 1/2in x 6ft Treemaster
Mfr # 41639
Zoro # G509102301
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12" friction prusik and Notch Wear Safe steel rings
- Features Hand spliced using ultra durable 1/2" Tree Master high tenacity 3-strand rope
Product Information
- Brand Notch
- MFR # 41639
- Zoro # G509102301
- UPC # 723466953344
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Details
Includes | 12" friction prusik and Notch Wear Safe steel rings |
Features | Hand spliced using ultra durable 1/2" Tree Master high tenacity 3-strand rope |
Description
Notch Steel Ring Friction Saver 1/2in x 6' Treemaster. Hand spliced using ultra durable 1/2in Tree Master high tenacity 3-strand rope featuring Notch Wear Safe steel rings. Adjustable savers include 12in friction prusik. Easy to install from the ground or within the crown.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 2" wide x 60yd Blue Labeling Tape (T-200-Blue)
- ZORO SELECT Airless Spray Encapsulant, 8 oz, Coverage 35 to 40 Sq Ft per Can (6410-8oz-C12)
- BRADY Pipe Marker, PK5, 7147-4-PK (7147-4-PK)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0261-S)
- NOTCH Replacement Big Shot Tubing & Pouch (29290)
- NOTCH Gecko Carbon Fiber 2.0 Climbers Tree Gaffs (52142T)
- NOTCH 36" Steel Friction Saver (NSFS-36)
- NOTCH Acculine Throw Line (NTL175-180)
- NOTCH Rope Logic Secret Weapon w/Wear Safe Aluminum Rings (64107)
- NOTCH 3/4" Rigging Spring Block (56130)
- ARBO SPACE 11.5mm Huracan Climbing Line and Singing Tree Galaxy Rope Runner Bundle w/ Two Sewn Eye (HWSTGRRW2SE200)
- Notch Fall Protection