Shop All Tree Pole Climbers and Accessories
Notch
Sentinel Harness Size 2 - Black colorway
Mfr # BSNTL-2
Zoro # G302746764
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 17 in.
- Weight Capacity 308 lbs. total weight limit with gear
- Size Size 2 Fits Waist 36” - 44”, Leg 25” - 37”
- Color Black
- Width 14.5 in.
Product Information
- Brand Notch
- MFR # BSNTL-2
- Zoro # G302746764
- UPC # 4028545134444
- Country of Origin Viet Nam
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 17 in. |
Size | Size 2 Fits Waist 36” - 44”, Leg 25” - 37” |
Width | 14.5 in. |
Details
Weight Capacity | 308 lbs. total weight limit with gear |
Color | Black |
Features | Multiple climber options and adjustments from rope bridge length to placement of a chainsaw lanyard, the leg loops, waist belt and bridge paw position are all highly adjustable with easy to use buckles |
Includes | Contoured mesh padding on the back and legs provides excellent breathability and comfort |
Description
The Notch Sentinel Black Harness was developed with one main goal: make the most user friendly harness available. Notch considered comfort, fit, adjustability, customization, weight, and more while designing the Sentinel, and the final product is the most ergonomic harness and saddle on the market. This saddle gives the climber options, from rope bridge length to placement of a chainsaw lanyard. The leg loops, waist belt and bridge paw position are all highly adjustable with easy to use buckles. Contoured mesh padding on the back and legs provides excellent breathability and comfort, while the elastic waistband keeps the saddle sitting snugly on your waist. With high quality materials that are strong without being bulky, the harness is also incredibly lightweight. he Sentinel provides all of the features a modern climber needs to be safe, efficient, and comfortable while working at height, precision engineered by Notch Equipment. 308 lbs. total weight limit with gear. Size 1 Fits Waist 28” - 36”, Leg 23” - 35”. Size 2 Fits Waist 36” - 44”, Leg 25” - 37”
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-9)
- RUBBER-CAL Meow Cat Welcome Mats Cat Doormat, 18 x 30-Inch (10-106-064)
- HOL-DEX Holder, Label, Pk25 (L51GR)
- HONEYWELL MILLER DuraHoist Lower Mast Extension, 21 In (DH-22/21)
- NOTCH Wear Safe Aluminum Friction Ring Small, 28mm x 54mm (57615)
- NOTCH Flow Adjustable Rope Wrench (41603)
- NOTCH Wear Safe Aluminum Friction Ring Large, 48mm x 74mm (58320)
- NOTCH Rope Logic Secret Weapon w/Wear Safe Aluminum Rings (64107)
- NOTCH Acculine Throw Line (NTL22-180)
- NOTCH Steel Ring Friction Saver 1/2in x 6ft Treemaster (41639)
- SUNBELT Arborist Display Rack 0" x0" x0" (A-B1ABRACK)
- Notch Tree Pole Climbers and Accessories