Shop All Tree Pole Climbers and Accessories
Notch
Large Stainless Steel Portawrap
Mfr # POWLSS
Zoro # G511769493
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Notch
- MFR # POWLSS
- Zoro # G511769493
- UPC # 850120003661
- Country of Origin China
- Category Tree Pole Climbers and Accessories
Description
The Notch Portawrap is a lightweight and compact rope friction device designed for lowering heavy loads in a controlled manner. Designed by arborists Scott Prophett and Norm Hall in the early 90s, the Portawrap has proven to be a highly dependable and effective tool in safely and efficiently lower loads during rigging operations.In the past, a ground workers main option for rope-controlling heavy wood was to wrap the lines running end around a nearby tree, often damaging the wrap treein from surface friction. But now, in the time it once took to coil up a lowering line and walk it around the tree, the modern arborist can have a Portawrap locked and loaded for multiple lowering tasks. Quickly wrapped and unwrapped between loads, the Portawrap provides the user with a an easy to use solution for lowering anything from limbs to blocks. And unlike the ever-changing tree trunk surface, the Portawrap presents predictable and unchanging friction to ropes, allowing the groundsman to concentrate strictly on the dynamics of the activity above.The Notch Portawrap has significant corrosion resistance and tree protection. The rust-proof stainless-steel Portawrap will stand up to the worst heat, salt and humidity that a coastal company can throw at it. The main tube on the Notch Portawrap is seamless, maximizing its strength-to-weight ratio. Seamless tubing is ideal for more stressful applications requiring higher quality, increased mechanical properties, uniformity and strength. Notch has all edges on the main tube and solid posts chamfered to eliminate any sharp edges.Also included is a Scott Prophett special featurea tree-protecting cap that prevents the gouging and disfiguration of the tree that can occur with other similar devices that are available in today's market. Large Stainless Steel Notch Portawrap is for lines up to 3/4, weighs 7 1/4 lbs. Strength and rope specs are labeled directly on the Notch Portawrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Border Tape, Fire Extinguisher Border , 2in, Vinyl (IN-40-908-V)
- CONDOR Flammables Safety Cabinet, 45 Gallon Capacity, 2 Shelves, Steel, 43 in Width x 65 in Height, Yellow (42X501)
- MARCOM Electrical Safety DVD (V0000989EM)
- PRESCO Presco Striped Flagging Tape (SWB-373)
- NOTCH Acculine Throw Line (NTL22-180)
- NOTCH 450 Rope Bag (99383)
- NOTCH 48" Steel Friction Saver (NSFS-48)
- NOTCH Flow Adjustable Rope Wrench (41603)
- NOTCH Gecko® Aluminum 2.0 Climbers w/ Tree Gaffs (41320T)
- NOTCH Rope Logic Secret Weapon w/Wear Safe Aluminum Rings (64107)
- A & I PRODUCTS CLIMBER-WEAVER-GAFF GUARDS 2.32" x2.36" x4.12" (A-B1AB0897100)
- Notch Fall Protection