Shop All Carabiners
Notch
HMS Aluminum Carabiner
Mfr # 59113
Zoro # G212322249
product price: $24.05
/ea
$24.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Notch
- MFR # 59113
- Zoro # G212322249
- UPC # 723466956833
- Country of Origin Taiwan, Province of China
- Category Carabiners
Description
SAE 7075 Aluminum anodized in custom green color with black gate. Pear HMS shape is a great option for 1/2 in. size rope termination and friction belay hitches. Knurled gate barrel for enhanced grip. Double locking twist lock gate = Triple Action. Tensile: 5,620 lbs. 25kN, WLL: 562 lbs. 2.5kN Major Axis: 25kN, Minor Axis: 10kN. Weight: 2.75 oz 78g. 15/16 in. 24mm Gate Opening. Length: 4.17 in., Width: 2.9 in. Individually serialized and proof tested. Meets ANSI Z133; CE EN 362-2004/B standards.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV702FO (S))
- EDGE EYEWEAR Polarized Safety Glasses, Blue Polarized (TSKAP218)
- GEC Mr. Chain Heavy Duty Plastic Chain Barrier, 2inx25'L, Yellow (51002-25)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLXL001200)
- BAREBONES LIVING Wiregate Carabiner Small 3pc - Black, 3.5 Length, Black, 3 PK (STC-620)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Zinc-Plated Alloy Steel, Gold (18D-1/)
- KONG USA X-Large Straight Carabiner Lunar White (411M00990KK)
- PETZL Carabiner, no lock, 4" Length, Aluminum, Black (M39A SN)
- PETZL Carabiner, Screw-Lock, 3" Length, Steel, Bright (P15)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Black (M34A TLN)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- Notch Fall Protection