Shop All Lanyard & Lifeline Accessories
Notch
Fusion Rope Wrench Tether
Mfr # 54440
Zoro # G403892469
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.4
- Color Silver
- Weight 1.6
- Material Aluminum
- For Use With Ropes with diameter range: 11-13mm
Product Information
- Brand Notch
- MFR # 54440
- Zoro # G403892469
- UPC # 723466952606
- Country of Origin Taiwan, Province of China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 11.4 |
Width | 2.8 |
Details
Color | Silver |
Weight | 1.6 |
Material | Aluminum |
For Use With | Ropes with diameter range: 11-13mm |
Includes | Integrated friction hitch tending ball bearing pulley |
Description
The Notch has a rigid hot forged aluminum construction that resists twisting or bending. Streamlined and lightweight designed to be the last wrench tether you will ever need. Features include: An incorporated rope wrench stopper for optimal orientation. Multiple SRS ascent attachment points and a secondary attachment point for auxiliary climbing system. Compatible with SRS climbing system with 2 dedicated slots for a micro-carabiner. The carabiner hole is also larger and rounded on the inside for improved carabiner alignment and interaction. Rope diameter range for integrated pulley: 11-13mm. MBS: 23kN (Body), 8kN (Pulley). Pair with favorite hitch cord (recommend HMS carabiner). This is the Rope Wrench Tether to have!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- NMC Danger Lp Gas Storage No Smoking Sign, D452P (D452P)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471U04 (471U04)
- SIGNMISSION Sign, 18" H, Rigid Plastic, Please Ring Door Bell For Service Sign, Landscape, 1824-L-17580 (OS-NS-P-1824-L-17580)
- NOTCH Triple Locking Snaphook (54650)
- NOTCH ROOK Positioning Lanyard 11mm x 20' Sterling TriTech (35683)
- PETZL Replacement Rope Lanyard, 5 m, Nylon (L052FA03)
- GUARDIAN PURE SAFETY GROUP FME TARPS 10Ft X 20Ft (TRP1020OR)
- KONG USA Quickdraw, Argon, Quickdraw Set Argon Wire (761SET5480K)
- IRONWEAR Alloy Steel Single SRL Connector (2810)
- STARKE Secondary Brake Device, 2,204 lb, 20Ft Rope (S2KLAS-20)
- Notch Fall Protection