Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch X-Rigging Ring Large 28 x 20
Mfr # 35790
Zoro # G5461371
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A rope capacity of up to 3/4" (20mm)
- Material Aluminun
- Features Rings made with milled aluminum, hard coat anodized & polished
- Includes Notch X-ring Rigging Thimble Medium 20mm x 14mm is strong, durable and low friction
- Weight 0.5
Product Information
- Brand Notch Equipment
- MFR # 35790
- Zoro # G5461371
- UPC # 855535006603
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Inside Diameter | 28mm |
Details
For Use With | A rope capacity of up to 3/4" (20mm) |
Material | Aluminun |
Features | Rings made with milled aluminum, hard coat anodized & polished |
Includes | Notch X-ring Rigging Thimble Medium 20mm x 14mm is strong, durable and low friction |
Weight | 0.5 |
Description
Inner Diameter 28mm. Rope Capacity up to 20mm. The rings are made with milled aluminum, then hard-coat anodized, and then polished–making them strong, durable and low friction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Cartridge, Snap On/Off, OV, AM, CL, CD, FM, HC, HF, MA, SD, Olive, 10 PK, NIOSH (8600)
- TINGLEY Icon LTE Hi-Vis Pants, 44" to 46" Waist Size (P27122)
- SOF SOLE Shoe Laces, 38" L, Rubber/Polyester, Bl, PR (84838)
- CELLUCAP Beard Cover, PP, 19 in., Blue, PK1000 (BP4RBL)
- NOTCH EQUIPMENT Notch BIG SHOT Head (16413)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard (40575)
- NOTCH EQUIPMENT Notch Neon Plus Throwline 3mm 1000ft (NTL22: NTL22-1000)
- NOTCH EQUIPMENT Notch Acculine Throwline 1.75mm 180ft (NTL175 : NTL175-180)
- NOTCH EQUIPMENT Gecko Cuff Screw (40950)
- NOTCH EQUIPMENT Notch Gaff Gauge (41170)
- SUNBELT STRW-ISC, Rope Wrench, Tether 12" x1" x1" (A-B1ABRT270A1)
- Notch Equipment Fall Protection