Shop All Chipper Shredders
Notch Equipment
Notch Tri-Guard® System
Mfr # 35184
Zoro # G4662811
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness Folds flat to 7 inches
- Features Nylon coated heavy-duty mesh
- Application Heavy-duty durable debris containment barrier is a great solution for controlling chips when grinding stumps and chipping brush
- Weight 45 lbs.
- Includes 3 panels measuring 40.5" x 45.5" each
Product Information
- Brand Notch Equipment
- MFR # 35184
- Zoro # G4662811
- UPC # 850120003227
- Country of Origin China
- Category Chipper Shredders
Details
Thickness | Folds flat to 7 inches |
Features | Nylon coated heavy-duty mesh |
Application | Heavy-duty durable debris containment barrier is a great solution for controlling chips when grinding stumps and chipping brush |
Weight | 45 lbs. |
Includes | 3 panels measuring 40.5" x 45.5" each |
Description
This heavy-duty durable debris containment barrier is a great solution for controlling chips when grinding stumps and chipping brush.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor (592929)
- BONIDE PRODUCTS Bonide BND858 Bonide Pt Liquid Rotenone Pyrethrin Spray (BND858)
- MTD Tine Asm-Bolo Oute (642-04105-5083)
- WESTWARD Snow Shovel, 45 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (12U488)
- POWER KING PowerKing 10 in. 14HP Stump Grinder Chipper Shredder with Extra Teeth (PK0803-EH)
- CHAMPION POWER EQUIPMENT Chipper Shredder, Portable (200905)
- EARTHWISE 15A Wood Chipper (GS015)
- DK2 DK2 KOHLER 14HP 12IN STUMP GRINDER, 3600RPM DIRECT DRIVE CUTTING, COMMERCIAL FRAME (OPG777)
- GENERAC DR Chipper Shredder (CS23030BMNB)
- PATRIOT PRODUCTS Patriot CSV-3065B 6.5 hp Gas Wood Chipper Leaf Shredder (CSV-3065B)
- SUN JOE Wood Chipper Belt (CJ601E-26)
- Notch Equipment Chipper Shredders