Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Rigging Thimble # 3
Mfr # 40467
Zoro # G5461231
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tensile Strength 25,000 lbs. (111.2 kN
- Color Silver
- Includes Wider rope groove to accommodate more appropriate sizes and types of rope for various sling configurations with bigger, gentler bend radius for running rope
- Features Non-anodized aluminum construction for extended life
Product Information
- Brand Notch Equipment
- MFR # 40467
- Zoro # G5461231
- UPC # 852399007661
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Details
Material | Aluminum |
Tensile Strength | 25,000 lbs. (111.2 kN |
Color | Silver |
Includes | Wider rope groove to accommodate more appropriate sizes and types of rope for various sling configurations with bigger, gentler bend radius for running rope |
Features | Non-anodized aluminum construction for extended life |
Description
Notch Rigging Thimble # 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Red (125HALFR120A)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-100)
- ITS YOU BABE P.C. PLUS - Extra Petite (PCPlus-XP)
- CONDOR Hard Hat Liner, Orange, Universal (3BB67)
- NOTCH EQUIPMENT Notch Throw Weight 10oz (NTW-10)
- NOTCH EQUIPMENT Notch X-Rigging Ring Large 28 x 20 (35790)
- NOTCH EQUIPMENT X-Rigging Ring BEAST X-Large 38mm x 28mm (36335)
- NOTCH EQUIPMENT Notch Rapid Rig (40418)
- NOTCH EQUIPMENT Gecko II Replacement Cuffs Complete Red (30471)
- NOTCH EQUIPMENT Notch BackBone Mini (36681)
- SUNBELT Figure 8-ISC, 25Kn, Aluminum, Polished 10" x5" x1" (A-B1ABRP110A)
- Notch Equipment Tree Pole Climbers and Accessories