Shop All Ropes
Notch Equipment
Notch Pro 250 Bag
Mfr # 40025
Zoro # G5381370
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Heavy duty 900 denier fabric
- Rope Length 17.4 in.
- Application Line settting and climbing
- Carrying Weight 2 lbs.
- Width 9.7 in.
Product Information
- Brand Notch Equipment
- MFR # 40025
- Zoro # G5381370
- UPC # 852399007562
- Country of Origin China
- Category Ropes
Dimensions
Rope Length | 17.4 in. |
Width | 9.7 in. |
Details
Rope Material | Heavy duty 900 denier fabric |
Application | Line settting and climbing |
Carrying Weight | 2 lbs. |
Description
Notch Pro 250 Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEA GROUP INTERNATIONAL- GUANGZHOU Global Industrial Forklift Reverse Alarm, 107 dB, 10-80V (800506)
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-G)
- ALL MATERIAL HANDLING Plate Clamp Universal 5tx0-50 HRC<37 (PCUA050)
- GREENLEE Form Roller Assy, Imc Combi 555Cx/Dx (13856)
- NOTCH EQUIPMENT Notch Ogre Rope 13mm 150ft (OGRE : OGRE-150-NS)
- ZORO SELECT Rope, 600ft, Blk/Wht, 5/8 in. Dia., Cmposite (720200-W1B-00600-07213)
- ZORO SELECT Rope, 600ft, Wht, 4300lb., Nylon (530480-00600)
- EXTREME MAX Extreme Max 3008.0478 OD Green Type III 550 Paracord Commercial Grade - 5/32" x 50' (3008.0478)
- KINGCORD 1/2 in. x 300 ft. Black/Orange Polypropylene Twisted Truck Rope (309831)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 150 ft. L (P105040046)
- LIBERTY MOUNTAIN Paracord 50 ft. - Woodland Camo (447410)
- Notch Equipment Chains, Ropes & Cables