Shop All Axes, Hatchets, & Splitting Wedges
Notch Equipment
Notch CBF Climber's Best Friend Mini Wedge
Mfr # 39904
Zoro # G5461609
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5 in.
- Features Ergonomic design and balanced weight for quick and easy handling in a tree
- Includes A large hole to stow the wedge on almost any carabiner or tool carrier
- Width 1.9 in.
- Application Perfect for jamming into a narrow kerf to alleviate saw pinching while felling trees
Product Information
- Brand Notch Equipment
- MFR # 39904
- Zoro # G5461609
- UPC # 852399007173
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 3.5 in. |
Width | 1.9 in. |
Details
Features | Ergonomic design and balanced weight for quick and easy handling in a tree |
Includes | A large hole to stow the wedge on almost any carabiner or tool carrier |
Application | Perfect for jamming into a narrow kerf to alleviate saw pinching while felling trees |
Description
The Notch Equipment 39904 Notch CBF Climber's Best Friend Mini Wedge is a must-have for climbers. It is designed to help you quickly and easily create a stable wedge anchor in your climb. The mini wedge will provide stability when climbing, making it easier to get the job done.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCK KNIVES 119 Special Black 420 HC Stainless Steel 10.5" Fixed Blade Knife (9207)
- DIABLO Speedemon Spade Bit Range Provides, PK12 (DSP2950-S12)
- MARSON RATCHET STYLE 3/16" HAND RIVETER (SP-2)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (49203)
- NOTCH EQUIPMENT Notch Felling Wedges 10in (40079)
- NOTCH EQUIPMENT Notch Felling Wedges 8in (40078)
- NOTCH EQUIPMENT Notch Felling Wedges 5.5in (40077)
- PIPERS PIT 64703 36 in. Premium Bent Single Bit Axe Handle (PI568677)
- OCHSENKOPF European Axe, 3.5 lb. (OX 209 E-1602)
- SUNBELT FISKARS-X7-HATCHET-14 5.25" x1" x16" (A-B178506935)
- AMES True Temper Forged Steel Single Bit Michigan Axe (20181000)
- Notch Equipment Hammers and Striking Tools