Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Acculine Throwline 2.2mm 180ft
Mfr # NTL22 : NTL22-180
Zoro # G5441324
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 650 lbs. (2.8 kN)
- Features High strength and durable throwline made with low stretch and lightweight Dyneema® fiber
Product Information
- Brand Notch Equipment
- MFR # NTL22 : NTL22-180
- Zoro # G5441324
- UPC # 852399007371
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 180 ft. |
Details
Tensile Strength | 650 lbs. (2.8 kN) |
Features | High strength and durable throwline made with low stretch and lightweight Dyneema® fiber |
Description
Notch Acculine Throwline 2.2mm 180ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- EDWARDS SIGNALING Trim Skirt, Red (WG4RTS)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-L)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (X5004X-ANSI)
- NOTCH EQUIPMENT Notch Throw Weight 14oz (NTW-14)
- NOTCH EQUIPMENT Notch Speedline Snaphook (41413)
- NOTCH EQUIPMENT Notch Portawrap Large Stainless Steel (POWLSS)
- NOTCH EQUIPMENT Notch BackBone Mini (36681)
- NOTCH EQUIPMENT NOTCH Locking Swivel Snap (16018)
- NOTCH EQUIPMENT Notch Rigging Thimble # 2 (40466)
- NOTCH EQUIPMENT Notch Aluminum Locking Rope Snap Red (ALRS : ALRS-RD)
- Notch Equipment Tree Pole Climbers and Accessories