Shop All Tree Pole Climbers and Accessories
Notch Equipment
Notch Acculine Throwline 1.75mm 1000ft
Mfr # NTL175 : NTL175-1000
Zoro # G5441315
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 560 lbs. (2.5 kN)
- Features High strength and durable throwline made with low stretch and lightweight Dyneema® fiber
Product Information
- Brand Notch Equipment
- MFR # NTL175 : NTL175-1000
- Zoro # G5441315
- UPC # 852399007364
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 1000 ft. |
Details
Tensile Strength | 560 lbs. (2.5 kN) |
Features | High strength and durable throwline made with low stretch and lightweight Dyneema® fiber |
Description
Notch Acculine Throwline 1.75mm 1000ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, OSHA Regulations, 5 in. W (U4-1574-RD_5X7)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21003 (TC3-21003)
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-428A)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Natural Gas No Smoking Bilingual Spanish (OS-DS-A-1824-VS-1454)
- NOTCH EQUIPMENT Notch Acculine Throwline 1.75mm 180ft (NTL175 : NTL175-180)
- NOTCH EQUIPMENT Notch Throw Weight 10oz (NTW-10)
- NOTCH EQUIPMENT Notch Throwline Folding Cube (32443)
- NOTCH EQUIPMENT Notch BackBone Knotless Rigging Connector (35174)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard Outside Mount Kit (40706)
- NOTCH EQUIPMENT X-Rigging Ring BEAST X-Large 38mm x 28mm (36335)
- NOTCH EQUIPMENT Notch Portawrap Large Stainless Steel (POWLSS)
- Notch Equipment Fall Protection