Shop All Tree Pole Climbers and Accessories
Notch Equipment
Lower Climber Straps With Split Ring 26in
Mfr # 15106
Zoro # G5440800
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Buckingham, Klein, Gecko, Bashlin and Climb Right climbing spurs
- Length 26"
- Material Nylon/Leather
- Color Brown
- Height 1.2
Product Information
- Brand Notch Equipment
- MFR # 15106
- Zoro # G5440800
- UPC # 855604006091
- Country of Origin China
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 26" |
Height | 1.2 |
Width | 3.2" |
Details
For Use With | Buckingham, Klein, Gecko, Bashlin and Climb Right climbing spurs |
Material | Nylon/Leather |
Color | Brown |
Features | Heavy-duty Buckles are backed with leather pads for added protection |
Weight | 0.7 |
Includes | Climber straps made of very tough rubber-impregnated nylon strapping |
Description
For Buckingham and Klein brand climbing spurs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDS OFF Poly Disposable Gloves, Poly, L, 100 PK, Clear (1063)
- SPILFYTER Spill Kit, Universal, Gray (4500K2)
- CHICAGO PROTECTIVE APPAREL FR Base Layer Shirt, Unisex, XL, Black (CX-54)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506MM)
- NOTCH EQUIPMENT Notch Replacement Chainsaw Scabbard Pocket (40707)
- NOTCH EQUIPMENT X-Rigging Ring BEAST X-Large 38mm x 28mm (36335)
- NOTCH EQUIPMENT Notch Throw Weight 12oz (NTW-12)
- NOTCH EQUIPMENT Notch Throw Weight 8oz (NTW-8)
- NOTCH EQUIPMENT Notch Rigging Thimble # 3 (40467)
- NOTCH EQUIPMENT Notch Tree Gaffs with Screws & Gaff Covers (40512)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- Notch Equipment Tree Pole Climbers and Accessories