Shop All Carabiners
Notch
D-Shape Aluminum Carabiner
Mfr # 59114
Zoro # G012322173
product price: $24.05
/ea
$24.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Notch
- MFR # 59114
- Zoro # G012322173
- UPC # 723466956840
- Country of Origin Taiwan, Province of China
- Category Carabiners
Description
SAE 7075 Aluminum Carabiner anodized in custom green color with black gate. D-Shape is great option for 1/2 in. rope terminations such as split tails systems. Knurled gate barrel for enhanced grip. Double locking twist lock gate = Triple Action. Tensile: 6,744 lbs. 30kN. WLL: 674 lbs. 3.0kN Major Axis: 30kN, Minor Axis: 10kN. Weight: 2.87 oz 87g. 1 in. 26mm Gate Opening. Length: 4.4 in., Width: 2.9 in. Individually serialized and proof tested. Meets ANSI Z133; CE EN 362-2004/B standards.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Gen Purpose Glove, 6, 4WX13, PR (11-800VP)
- CONDOR Heat Resistant Mitten, Brown/White, XL, PR (4JD73)
- SIGNMISSION OSHA Sign, Wear Goggles Shield Gloves Acid Bilingual, 10in X 7in Alum, 10" W, 7" H, Landscape (OS-WS-A-710-L-12921)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, M (92-675)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12 Color Spr Snap DSP (N264-630)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2" Length (SHOOK2)
- MSA SAFETY Carabiner, Double-Action Twist Lock, 9 1/2 in Length, Steel, Silver (10089209)
- SMC Steel Locking Carabiner Extra Large (NFPA20003)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Black (M36A TLN)
- SUNBELT Carabiner, Climbing, Am'D, Petzl 3.9" x0.6" x4.9" (A-B1ABM18)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4" Length (SHOOK4)
- Notch Carabiners