Shop All Universal Remotes
Noso
Clean Remote Big Button CR2BB Universal TV Remote Pack Of 5, 5PK
Mfr # CR2BB-5
Zoro # G606625802
product price: $56.29
/pk 5, $11.26/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Healthcare and Hospitality
- Color White
- For Use With Commercial and Residential Televisions
- Includes Flat, Hidden Battery Compartment, Non-Porous Surface That Resists Bacteria Growth
Product Information
- Brand Noso
- MFR # CR2BB-5
- Zoro # G606625802
- Country of Origin United States
- Category Universal Remotes
Details
Item | Universal TV Remote |
Type | Healthcare and Hospitality |
Color | White |
For Use With | Commercial and Residential Televisions |
Includes | Flat, Hidden Battery Compartment, Non-Porous Surface That Resists Bacteria Growth |
Description
Universal TV remote for hospitality and healthcare. Easy to clean and disinfect. No menu button which prevents patients and guests from changing the programmed settings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 1770-xyc/a Battery (1770-XYC/A)
- SANDISK 32GB USB Flash Drive, SDCZ430032GA46 (SDCZ430-032G-A46)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCEG251-11 (MAX3968429)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for ATV E-TON All models 90CC 04-'05 (YTX5L-BS114811)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 25, 25PK (CR2BB-25)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 25, 25PK (CR1-25)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 50, 50PK (CR1-50)
- NOSO Brightstar BR100B Universal TV Remote Pack of 25, 25PK (BR100B-25)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 100, 100PK (CR1-100)
- NOSO Brightstar BR100B Universal TV Remote Pack of 100, 100PK (BR100B-100)
- IKKEGOL IKKEGOL 10406 4 in. 1 AV Audio Video Signal Switcher S-Video Selector with RCA Cable (10406)
- Noso Universal Remotes