Shop All Vacuum Gauges
Noshok
Vacuum Gauge, 4.5" Process Gauge, 316SS Internals, 30 vac, 1/4 NPT Male Bottom Conn
Mfr # 45-740-30-vac-1/4
Zoro # G408575831
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Pressure Gauge
- Gauge Application Injection Molding Machines, Laboratory & Test Equipment, Power Generation, Oil Field & Offshore, Utilities, Water & Wastewater
- Gauge Nominal Dial Size 4-1/2 in
- Basic Gauge Case Material Polypropylene
- Gauge Connection Type NPT
Product Information
- Brand Noshok
- MFR # 45-740-30-vac-1/4
- Zoro # G408575831
- Country of Origin Germany
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 4-1/2 in |
Gauge Connection Size | 1/4 in; 1/2 in |
Details
Pressure and Vacuum Gauge Type | Pressure Gauge |
Gauge Application | Injection Molding Machines, Laboratory & Test Equipment, Power Generation, Oil Field & Offshore, Utilities, Water & Wastewater |
Basic Gauge Case Material | Polypropylene |
Gauge Connection Type | NPT |
Gauge Connection Location | Bottom |
Range | -30 inHg to 0 psi |
Series | 700 |
Accuracy | 0.5% |
Gauge Lens Material | Acrylic |
Bayonet Ring Material | Threaded Black PBT |
Inch/Metric | Inch |
Media Temperature Range | -40 to 212°F |
Measuring Element | 316 Stainless Steel C-Type Bourdon Tube |
Ambient Temperature Range | -40 to 150°F |
Intermittent Temperature | 500°F |
Pointer Material | Aluminum |
Dial Material | Aluminum |
Connection Material | 316 Stainless Steel |
Description
Turret style dry field fillable and liquid filled process gauges. Vacuum and compound ranges through 0 psi to 15,000 psi. Black Polypropylene safety case with solid front and blow out back. 316 Stainless Steel or Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ711LF)
- TEST PRODUCTS INTERNATIONAL Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (100)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0855)
- TESTO 184 T3 temp logger w/ display (0572 1843)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-100-psi/kPa-GY40)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Male Bottom Conn (25-100-30-psi/bar)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Back Conn (25-110-30-psi/bar)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 15000 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-901-15000-psi-1/2)
- NOSHOK Vacuum Gauge, 2.5" 304SS Case, 316SS Internals, 30 vac, 1/4 NPT Male Back Conn, 304SS Panel Mount Clamp, Silicone Filled (25-510-30-vac-SPMC-SL)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn, Glass Lens, Black Cover Ring (25-200-30-inH2O-GL-BCR)
- KODIAK Vacuum Gauge, 1/4 in. FNPT (KC301L2530/0/DSM3511LP)
- Noshok Vacuum Gauges