Shop All Gauge guards, Seals & Accessories
Noshok
Sintered Pressure Snubber, 1/2 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI
Mfr # 5150-E
Zoro # G008573299
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Gauge Connection Type NPT
- Gauge Connection Size 1/2 in
- For Use With Heavy Oil
- Length (In.) 1.875
Product Information
- Brand Noshok
- MFR # 5150-E
- Zoro # G008573299
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Gauge Connection Size | 1/2 in |
Length (In.) | 1.875 |
Details
Item | Snubber |
Material | 316 Stainless Steel |
Gauge Connection Type | NPT |
For Use With | Heavy Oil |
Max. Pressure | 15,000 psi |
Micron Grade | 60 |
Style | Sintered Snubber |
Flow (L/min) | 3.14 |
Sintered Snubbers Replacement Disc Part Number | PD8-E-SS1 |
Disc Grade | E |
Description
Cost effective solution to protect expensive instrumentation. Increases gauge readability by smoothing out pressure surges, pulsations and spikes. 5 basic elements available for each snubber to accommodate specific application needs. Snubbing action achieved by utilizing a corrosion resistant 316 Stainless Steel sintered porous element. Exotic materials or intermediate disc grades available. Provides long service life with no moving parts to wear out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Thermometer, 50 to 400 F (4PRT5)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204K)
- BAKER INSTRUMENTS Thermometer, Magnetic Surface, F/C (312FC)
- HONEYWELL Chart, 10.313 In, 0 to 400, 1 Day, PK100 (BN 24001660-063)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "C" Disc Installed, Pressure Rating 15,000 PSI (5125-C)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "D" Disc Installed, Pressure Rating 15,000 PSI (5125-D)
- NOSHOK Long Stabilized Connector Pair, With Flange Adaptor, Steel, DK1 (SZC4-DK1)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, Brass, Pressure Rating 6,000 PSI (1325)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "A" Disc Installed, Pressure Rating 15,000 PSI (5125-A)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, 316 SS, Pressure Rating 15,000 PSI (5025)
- DWYER INSTRUMENTS Protective Rubber Boot for DPGW Gauges (A-293)
- Noshok Gauge guards, Seals & Accessories