Shop All Pressure Transducers
Noshok
Pressure Transducer, 1000 psi, 0.25 pct
Mfr # 615-1000-1-1-8-8
Zoro # G203076168
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transducer
- Wetted Materials - Transmitters 316 Stainless Steel
- Accuracy - Transmitter +/-0.25% BFSL
- Electrical Connections - Transmitter DIN EN 175301-803 Form A
- Process Connection Type - Transmitter 1/2" MNPT
Product Information
- Brand Noshok
- MFR # 615-1000-1-1-8-8
- Zoro # G203076168
- Country of Origin United States
- Category Pressure Transducers
Description
Pressure Transducer,1000 psi,0.25 pct
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0403-06 BLU MKR)
- NAVAC Premium Micron Vacuum Gauge (NMV1S)
- FLUKE Hanger Kit (FLUKE-174X-HANGER)
- TEST PRODUCTS INTL Jumper leads, black coiled (TLS2021)
- NOSHOK Pressure Transmitter, 0 psig to 100 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-100-1-1-2-6)
- NOSHOK Pressure Transducer, 0 psig to 5000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-5000-1-3-8-6)
- NOSHOK Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 10 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 26 ft PUR Cable (612-10-1-1-N-26)
- NOSHOK Pressure Transmitter, -30 inHg to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-30/200-1-1-8-6)
- NOSHOK Pressure Transducer, 0 psig to 2000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-2000-1-3-2-6)
- NOSHOK Pressure Transmitter, 0-200 psi gauge, 4 mA to 20 mA, 2-wire, 1/4 NPT male, DIN form A (PT20-200psig-1-1-2-8)
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi (A2XBM0242C2100#G)
- Noshok Pressure Transducers