Shop All Pressure Transducers
Noshok
Pressure Transducer, 0 psig to 2000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached, 0.8 mm SS Threaded Orifice
Mfr # 621-2000-1-3-2-6-ST8
Zoro # G908572910
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Electrical Connections - Transmitter 1/2" NPT Male Conduit with 6 ft Integral Cable
- Power Required - Transmitters 6 to 30V DC
- Application Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
Product Information
- Brand Noshok
- MFR # 621-2000-1-3-2-6-ST8
- Zoro # G908572910
- Country of Origin Germany
- Category Pressure Transducers
Dimensions
Gauge Connection Size | 1/4 in |
Description
Pressure Transducer, 0 psig to 3000 psig, 0.25% Accuracy BFSL, 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached. Current and voltage outputs available. 316 stainless Steel and Elgiloy wetted parts. Factory Mutual and Canadian Standards Association approved. CE compliant to suppress RFI, EMI and ESD. NACE MR0175/ISO 15156 compliant. NSI/ISA-12.27.01 approved single seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 6 In, -100 to 0 F/C, 7 Day, PK60 (C678)
- TRERICE 5In 1/2In 2-1/2In 20-240F Npt Bimetal Thermometer (B8520205)
- MILLER ELECTRIC Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (GA143-03)
- TAYLOR Taylor 90100-000-000 5.25 in. Diameter Dial Thermometer (250399)
- NOSHOK Pressure Transducer, 0 psig to 2000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-2000-1-3-2-6)
- NOSHOK Pressure Transmitter, -30 inHg to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-30/200-1-1-8-6)
- NOSHOK Pressure Transmitter, 0-200 psi gauge, 4 mA to 20 mA, 2-wire, 1/4 NPT male, DIN form A (PT20-200psig-1-1-2-8)
- NOSHOK Pressure Transducer, 0 psig to 5000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-5000-1-3-8-6)
- NOSHOK Pressure Transmitter, 0 psig to 100 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-100-1-1-2-6)
- NOSHOK Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 10 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 26 ft PUR Cable (612-10-1-1-N-26)
- AAON PRESSURE TRANSDUCER 0667PSI NO CABLE (V38410)
- Noshok Pressure Transducers