Shop All Vacuum Gauges
Noshok
Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Back Conn
Mfr # 25-110-30-psi/bar
Zoro # G308575818
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Dry Pressure Gauge
- Gauge Application Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
- Gauge Nominal Dial Size 2-1/2 in
- Basic Gauge Case Material ABS
- Gauge Connection Type NPT
Product Information
- Brand Noshok
- MFR # 25-110-30-psi/bar
- Zoro # G308575818
- Country of Origin Poland
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2-1/2 in |
Gauge Connection Size | 1/4 in |
Details
Pressure and Vacuum Gauge Type | Dry Pressure Gauge |
Gauge Application | Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management |
Basic Gauge Case Material | ABS |
Gauge Connection Type | NPT |
Gauge Connection Location | Back |
Gauge Primary Range Units | psi; bar |
Accuracy | 2.5% |
Series | 100 |
Range | 0 to 30 psi |
Gauge Lens Material | Acrylic |
Pointer Material | Molded Plastic |
Measuring Element | Copper Alloy Bourdon Tube |
Ambient Temperature Range | -40 to 140°F |
Connection Material | Brass |
Media Temperature Range | -4 to 140°F |
Inch/Metric | Inch |
Description
Vacuum Gauge, 2.5 in. ABS Case, Copper Alloy Internals, 30 vac/kPa, 1/4 NPT Back Conn, 304SS Bezel, Steel Panel Mount Clamp. Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more. Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE AC/DC Clamp On Current Probe, 1 to 400A (Fluke-i410-Kit)
- VIVIDIA Joystick Borescope, ⌀ 6mm 39" Long, 360° Articulating (ME 610)
- EXTECH Field Strength Meter, 900 MHz (480836)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G371)
- NOSHOK Vacuum Gauge, 2.5" 304SS Case, 316SS Internals, 30 vac, 1/4 NPT Male Back Conn, 304SS Panel Mount Clamp, Silicone Filled (25-510-30-vac-SPMC-SL)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-100-psi/kPa-GY40)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 15000 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-901-15000-psi-1/2)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Male Bottom Conn (25-100-30-psi/bar)
- NOSHOK Vacuum Gauge, 4.5" Process Gauge, 316SS Internals, 30 vac, 1/4 NPT Male Bottom Conn (45-740-30-vac-1/4)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 3 psi, 1/4 NPT Male Bottom Conn, Recalibrator Lens (25-200-3-psi-RL)
- KODIAK Vacuum Gauge, 1/4 in. FNPT (KC301L2530/0/DSM3511LP)
- Noshok Vacuum Gauges