Shop All Vacuum Gauges
Noshok
Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill
Mfr # 25-901-100-psi/kPa-GY40
Zoro # G408575879
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Pressure Gauge
- Gauge Application Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
- Gauge Nominal Dial Size 2-1/2 in
- Basic Gauge Case Material 304 Stainless Steel
- Gauge Connection Size 1/4 in or 7/16"-20
Product Information
- Brand Noshok
- MFR # 25-901-100-psi/kPa-GY40
- Zoro # G408575879
- Country of Origin Poland
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2-1/2 in |
Gauge Connection Size | 1/4 in or 7/16"-20 |
Details
Pressure and Vacuum Gauge Type | Pressure Gauge |
Gauge Application | Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management |
Basic Gauge Case Material | 304 Stainless Steel |
Gauge Connection Location | Bottom |
Gauge Primary Range Units | psi; kPa |
Gauge Lens Material | Polycarbonate |
Range | 0 to 100 psi |
Accuracy | 1.6% |
Ambient Temperature Range (Glycerin Fill) | -4 to 140°F |
Inch/Metric | Inch |
Media Temperature Range (Special Fill) | -40 to 140°F |
Media Temperature Range (Glycerin Fill) | -4 to 140°F |
Pointer Material | Molded Plastic |
Measuring Element | Copper Alloy C-Type Bourdon Tube |
Dial Material | Molded Plastic |
Bezel Material | 304 Stainless Steel |
Ambient Temperature Range (Special Fill) | -40 to 140°F |
Description
Vacuum Gauge, 2.5 in. ABS Case, Copper Alloy Internals, 30 vac/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled. High quality liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Impact resistant ABS and Stainless Steel case. Copper alloy and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Transducer, Range Vac to 30 PSI (T27M0242EWVAC/30#GXCY)
- GRAPHIC CONTROLS Circular Paper Chart, 0 to 30K, PK100 (MC MP-30000-1HR)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX350)
- POMONA ELECTRONICS 4 ft. Modular Test Lead Kit, CAT III 600V Instrument Safety Rating (6481)
- NOSHOK Vacuum Gauge, 2.5" 304SS Case, 316SS Internals, 30 vac, 1/4 NPT Male Back Conn, 304SS Panel Mount Clamp, Silicone Filled (25-510-30-vac-SPMC-SL)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Back Conn (25-110-30-psi/bar)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 3 psi, 1/4 NPT Male Bottom Conn, Recalibrator Lens (25-200-3-psi-RL)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn, Glass Lens, Black Cover Ring (25-200-30-inH2O-GL-BCR)
- NOSHOK Vacuum Gauge, 4.5" Process Gauge, 316SS Internals, 30 vac, 1/4 NPT Male Bottom Conn (45-740-30-vac-1/4)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Male Bottom Conn (25-100-30-psi/bar)
- UNIWELD Charging Device, Visible Vapor, 1/4" Flare (VV1)
- Noshok Vacuum Gauges