Shop All Pressure Gauges
Noshok
Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 200 psi/bar, 1/8 NPT Back Conn
Mfr # 15-110-200-psi/bar
Zoro # G208572429
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8 in
- Accuracy 2.5%
- Material ABS
- Application Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
Product Information
- Brand Noshok
- MFR # 15-110-200-psi/bar
- Zoro # G208572429
- Country of Origin Poland
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in |
Dial Size (In.) | 1-1/2 in |
Details
Item | Dry Pressure Gauge |
Connection Location | Back |
Accuracy | 2.5% |
Material | ABS |
Application | Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management |
Gauge Primary Range Units | psi; bar |
Basic Gauge Case Material | ABS |
Pressure Range | 0 to 200 psi |
Connection Type | NPT |
Gauge Lens Material | Acrylic |
Series | 100 |
Ambient Temperature Range | -40 to 140°F |
Inch/Metric | Inch |
Media Temperature Range | -4 to 140°F |
Connection Material | Brass |
Pointer Material | Molded Plastic |
Measuring Element | Copper Alloy Bourdon Tube |
Description
Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more. Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Humidity/Temperature Monitor with Remote Temperature Sensor (800015)
- SHIMPO Fine Point Grip, 8mm Wide, M6 Thread (FG-M6FPG8)
- ACL STATICIDE Anti-Static Concentrate, 128 oz. Size (2001)
- UNIWELD Charging Device, Visible Vapor, 1/4" Flare (VV1)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 300 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-300-psi/kPa)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 600 psi/kPa, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-500-600-psi/kPa)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 15 inH2O, 1/4 NPT Back Conn (25-210-15-inH2O)
- NOSHOK Process Gauge, 4.5" Brass Internals, 160 psi/kPa, 1/4 NPT Male Bottom Conn (45-640-160-psi/kPa)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 2000 psi/bar, 1/4 NPT Male Bottom Conn (40-400-2000-psi/bar-1/4)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 6000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-900-6000-psi/kPa)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (101D-158C)
- Noshok Pressure Gauges