Shop All Gauge guards, Seals & Accessories
Noshok
Piston Type Pressure Snubber, 1/4 NPT, Brass, Pressure Rating 6,000 PSI
Mfr # 1325
Zoro # G908572972
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Gauge Connection Type NPT
- Gauge Connection Size 1/4 in
- Max. Pressure 6000 psi
- Length (In.) 1.6
Product Information
- Brand Noshok
- MFR # 1325
- Zoro # G908572972
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Gauge Connection Size | 1/4 in |
Length (In.) | 1.6 |
Details
Item | Snubber |
Material | Brass |
Gauge Connection Type | NPT |
Max. Pressure | 6000 psi |
Piston | A, B, C, D, E |
Style | Piston-Type |
Description
Resist clogging and are self cleaning. Five different sized pistons included with each snubber to ensure the correct amount of snubbing for virtually every application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242CD300#)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM216LF)
- PIC GAUGES Gauge, 2-1/2", 0/5000psi, 1/4"CBM, w/U-Clamp (213D-254R)
- PIC GAUGES Gauge, 6", 0/1000psi, 1/4" Low Mount, SS (6001-4LM-GF)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "C" Disc Installed, Pressure Rating 15,000 PSI (5125-C)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, Brass, "A" Disc Installed, Pressure Rating 6,000 PSI (1125-A)
- NOSHOK Pigtail Steam Syphon, Welded 316SS, Schedule 40, 90 Degree Coil Style, 1/4 NPT (1425)
- NOSHOK Long Stabilized Connector Pair, With Flange Adaptor, Steel, DK1 (SZC4-DK1)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5125-E)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "A" Disc Installed, Pressure Rating 15,000 PSI (5125-A)
- WINTERS Low Pressure Gas Test Kit, 0 to 5 psi (PLPT0005)
- Noshok Gauge guards, Seals & Accessories