Shop All Gauge guards, Seals & Accessories
Noshok
Piston Type Pressure Snubber, 1/2 NPT, Brass, Pressure Rating 6,000 PSI
Mfr # 5050
Zoro # G108573083
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Gauge Connection Type NPT
- Gauge Connection Size 1/2 in
- Length (In.) 1.875
- Max. Pressure 15,000 psi
Product Information
- Brand Noshok
- MFR # 5050
- Zoro # G108573083
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Gauge Connection Size | 1/2 in |
Length (In.) | 1.875 |
Details
Item | Snubber |
Material | 316 Stainless Steel |
Gauge Connection Type | NPT |
Max. Pressure | 15,000 psi |
Style | Piston-Type |
Piston | A, B, C, D, E |
Description
Resist clogging and are self cleaning. Five different sized pistons included with each snubber to ensure the correct amount of snubbing for virtually every application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO BE5114 Blk Dissipative Rubber Band, PK210 (BE5114)
- PIC GAUGES Gauge, 8.5", 0/400psi, 1/4"LM, Back Flange (115D-854I)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in BSPT, Plastic, Black (4EFC4)
- DWYER INSTRUMENTS SS Wall Plate, Static Pressure Pickup (A-417A)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "D" Disc Installed, Pressure Rating 15,000 PSI (5125-D)
- NOSHOK Sintered Pressure Snubber, 1/2 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5150-E)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "A" Disc Installed, Pressure Rating 15,000 PSI (5125-A)
- NOSHOK Long Stabilized Connector Pair, With Flange Adaptor, Steel, DK1 (SZC4-DK1)
- NOSHOK Sintered Pressure Snubber, 7/16-20 SAE-4, Brass, "D" Disc Installed, Pressure Rating 5,000 PSI (1135-D)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "C" Disc Installed, Pressure Rating 15,000 PSI (5125-C)
- WEKSLER Snubber, Pressure, Piston, 1/2 In, Brass (RS6)
- Noshok Gauge guards, Seals & Accessories