Shop All Gauge guards, Seals & Accessories
Noshok
Piston Type Pressure Snubber, 1/2 NPT, 316 SS, Pressure Rating 15,000 PSI
Mfr # 1350
Zoro # G408573004
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Gauge Connection Type NPT
- Gauge Connection Size 1/2 in
- Length (In.) 1.875
- Max. Pressure 6000 psi
Product Information
- Brand Noshok
- MFR # 1350
- Zoro # G408573004
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Gauge Connection Size | 1/2 in |
Length (In.) | 1.875 |
Details
Item | Snubber |
Material | Brass |
Gauge Connection Type | NPT |
Max. Pressure | 6000 psi |
Piston | A, B, C, D, E |
Style | Piston-Type |
Description
Resist clogging and are self cleaning. Five different sized pistons included with each snubber to ensure the correct amount of snubbing for virtually every application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM209LF)
- B&K PRECISION Single Output Power Supply, 3 to 15 VDC (1692)
- INFICON Reference Leak, R-134a, 2.8 oz Container (703-080-G10)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250RT260S)
- NOSHOK Sintered Pressure Snubber, 1/2 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5150-E)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, Brass, Pressure Rating 6,000 PSI (1325)
- NOSHOK Long Stabilized Connector Pair, With Flange Adaptor, Steel, DK1 (SZC4-DK1)
- NOSHOK Sintered Pressure Snubber, 7/16-20 SAE-4, Brass, "D" Disc Installed, Pressure Rating 5,000 PSI (1135-D)
- NOSHOK Pigtail Steam Syphon, Welded 316SS, Schedule 40, 90 Degree Coil Style, 1/4 NPT (1425)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "A" Disc Installed, Pressure Rating 15,000 PSI (5125-A)
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 3000 psi, Brass (5TUL6)
- Noshok Gauge guards, Seals & Accessories