Shop All Gauge guards, Seals & Accessories
Noshok
Pigtail Steam Syphon, Welded 316SS, Schedule 40, 180 Degree Coil Style, 1/4 NPT
Mfr # 2025
Zoro # G408576227
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Gauge Connection Type NPT
- Gauge Connection Size 1/4 in
- Length (In.) 5.5
Product Information
- Brand Noshok
- MFR # 2025
- Zoro # G408576227
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Gauge Connection Size | 1/4 in |
Length (In.) | 5.5 |
Details
Item | Steam Syphon |
Material | 316 Stainless Steel |
Gauge Connection Type | NPT |
Description
Protect the instrument from the damaging effects of high temperature steam. Recommended for use in steam applications and systems that contain superheated vapor. Available in 1/4 in. and 1/2 in. NPT sizes in welded Steel, welded 316 Stainless Steel or seamless 316 stainless steel with rating to 3,800 psi at 850 DegF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Hammer and Wall Cavity Probe Kit, 2 yr. (MR08)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-410-EG-WOB)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGA8)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with (2) Stainless Steel Probe Style (6436)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, 316 SS, Pressure Rating 15,000 PSI (5025)
- NOSHOK Long Stabilized Connector Pair, With Flange Adaptor, Steel, DK1 (SZC4-DK1)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, Brass, Pressure Rating 6,000 PSI (1325)
- NOSHOK Sintered Pressure Snubber, 1/2 NPT, 316SS, "E" Disc Installed, Pressure Rating 15,000 PSI (5150-E)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "D" Disc Installed, Pressure Rating 15,000 PSI (5125-D)
- NOSHOK Pigtail Steam Syphon, Welded 316SS, Schedule 40, 90 Degree Coil Style, 1/4 NPT (1425)
- WEKSLER Siphon, Gauge, 1/4 In (AO3B)
- Noshok Gauge guards, Seals & Accessories