Shop All Needle Valves
Noshok
Needle Valve, Hard Seat, 1 NPT Female - 1 NPT Female, 316 SS, 0.438" Orifice, EPDM 80 O-Ring
Mfr # 408-FFS-EM1
Zoro # G908575379
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material 316 Stainless Steel
- Max. Pressure 8000 psi
- Seal Material EPDM
- Stem Type 316 Stainless Steel
Product Information
- Brand Noshok
- MFR # 408-FFS-EM1
- Zoro # G908575379
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | FNPT x FNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 8000 psi |
Item | Needle Valve |
Seal Material | EPDM |
Stem Type | 316 Stainless Steel |
Description
100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Blow-out proof stem provides a secondary stem seal in the full open position. FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional certain NPT sizes only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Socket Fusion Tool, Pipe Size 1/2 to 2 In (HT2 FOR ALL SIZES UP TO 2)
- DORMONT Gas Connector, 48 In (10-3132-48)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to HTVZDBLSS-NF (1PK) Made by AFC (AFC-EWH-3000-1p-12877)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-APH-217-6p-4623)
- NOSHOK Block and Bleed Stainless Steel Needle V (2170-MFS)
- NOSHOK Bleed Valve, Soft Tip, 1/4 NPT Male, Steel, 0.159" Bleed Port (852-MC)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (502-FFS)
- NOSHOK Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (152-MMB)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, Steel, 0.172" Orifice (102-FFC)
- NOSHOK Block & Bleed Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle (604-MFS-HL1)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4F-V6LN-SS)
- Noshok Needle Valves