Shop All Needle Valves
Noshok
Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice, 1" Round Knurled Handle
Mfr # 102-MFC-HL3
Zoro # G108575568
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
- Body Material Steel
- Max. Pressure 10,000 psi
- Stem Type 316 Stainless Steel
Product Information
- Brand Noshok
- MFR # 102-MFC-HL3
- Zoro # G108575568
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | MNPT x FNPT |
Body Material | Steel |
Max. Pressure | 10,000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
Compact size valve built for maximum durability and robust performance in the toughest applications. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 10" T-551 F.F.SILLCOCK (108-104)
- ZURN Backflow Preventer Repair Kit (RK212-375R)
- JB INDUSTRIES Mini Ball Valve, PK3 (MBV4-03)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Inlets x 1/2 PEX-A Expansion Barb 6-Port Closed Manifold (EPXM6PT)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice, 1-3/8 Phenolic Handle (102-MFC-HL4)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, Steel, 0.187" Orifice, NBR 70 O-Ring (2070-MFC-NB1)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice (102-MFC)
- NOSHOK Needle valve, 1/2" NPT FxF, Carbo (504-FFC)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female Angle, Steel, 0.172" Orifice, Panel Mount (2 nuts), 2-1/2 "T" Handle (102-MFAC-PM2-HL2)
- NOSHOK Needle Valve, Hard Seat, 1 NPT Female - 1 NPT Female, 316 SS, 0.438" Orifice, EPDM 80 O-Ring (408-FFS-EM1)
- HANSEN Needle Valve, Angled, Brass, 1/4 x 3/8 In. (330)
- Noshok Needle Valves