Shop All Pressure Gauges
Noshok
Digital Pressure Gauge, 0 psig to 5000 psig, 1/4 NPT Male Conn, Peek Memory
Mfr # 1000-5000-2-1
Zoro # G308572787
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Hydraulics & Pneumatics, Laboratory & Test Equipment, Leak Detection, Power Generation, Water Management
- Dial Size (In.) 3.31 in
- Max Pressure (PSI) 15,000
- Gauge Primary Range Units Bar, Psi, MPa
Product Information
- Brand Noshok
- MFR # 1000-5000-2-1
- Zoro # G308572787
- Country of Origin Germany
- Category Pressure Gauges
Dimensions
Dial Size (In.) | 3.31 in |
Description
Rugged, electronic gauge. Compound and standard ranges through 0 psig to 10,000 psig. Stainless Steel wetted parts. CE compliant to suppress RFI, EMI and ESD.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Carbon Monoxide Monitor, Desktop (R9450)
- TEST PRODUCTS INTL Test Lead, Deluxe PVC Kit (SDK1)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 200 PSI)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG4)
- NOSHOK Vacuum Gauge, 2.5" 304SS Case, Copper Alloy Internals, 30 vac/bar, 1/4 NPT Male Back Conn, Glycerin Filled (25-911-30-vac/bar)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 60 psi/bar, 1/4 NPT Bottom Conn (20-100-60-psi/bar)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 4 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-4-bar/psi-G1/4)
- NOSHOK Brass Case Pressure Gauge, 15 psi (25-300-15)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 100 psi/kg/cm2, 1/4 NPT Back Conn (20-110-100-psi/kg/cm2)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-5000-psi)
- BAKER INSTRUMENTS 421AVND-30VAC Pressure Gauge, 30"Hg-0" Vac (421AVND-30VAC)
- Noshok Pressure Gauges