Shop All Pressure Gauges
Noshok
Brass Case Pressure Gauge, MIP, 3000 psi
Mfr # 25-300-3000-MIP
Zoro # G6080693
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" NPT
- Material Brass
- Application Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation
- Diameter 3.94"
Product Information
- Brand Noshok
- MFR # 25-300-3000-MIP
- Zoro # G6080693
- Country of Origin Poland
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 3.94" |
Details
Item | Brass Case Pressure Gauge,MIP,3000 psi |
Material | Brass |
Application | Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation |
Description
Brass Case Pressure Gauge,MIP,3000 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FMF9)
- NOSHOK Pressure Gauge, 2.5" Steel Panel Mount Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Male Back Conn (25-120-160-psi/kPa)
- SIMPSON ELECTRIC Digital Panel Meter, DC Voltage (F35-1-13-0)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM215LF)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/200 psi, 1/2 NPT Male Bottom Conn (40-400-30/200-psi)
- NOSHOK Brass Case Pressure Gauge, 3000 psi, NIST (25-300-3000/COC)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 160 psi/kg/cm2, 1/2 NPT Male Bottom Conn (40-400-160-psi/kg/cm2)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 4 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-4-bar/psi-G1/4)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 6000 psi, 1/4 NPT Male Back Conn, 304SS Front Flange (40-410-6000-psi-1/4-SSFF)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (40-901-60-psi/kg/cm2)
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4"CBM, SS, LF (PRO-304L-254U-01)
- Noshok Pressure Gauges